This product requires certification to purchase.

2 Ton - Multi-Position - Variable Speed Air Handler - R-454B TXV - 18.5" W

Trane

5TEM6 Series 2 Ton - Multi-Position - Variable Speed Air Handler - R-454B TXV - 18.5" W

  • Fast #
  • Part #T5TEM6B02AV21SA
  • Item #11501702
  • Manufacturer Part #5TEM6B02AV21SA
5 out of 5 Customer Rating
Brand image
Trane

5TEM6 Series 2 Ton - Multi-Position - Variable Speed Air Handler - R-454B TXV - 18.5" W

  • Fast #
  • Part #T5TEM6B02AV21SA
  • Item #11501702
  • Manufacturer Part #5TEM6B02AV21SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • All aluminum coil
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • Variable speed ECM motor
  • Low voltage pigtail connections
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
800 ft3/min
Depth
21-1/10 in
Height
46-8/10 in
Liquid Line (OD)
3/8 in
Max CFM
800 cfm
Suction Line (OD)
3/4 in
Tonnage
1.5 - 2 Ton
Width
18-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Variable Speed
Coil Type
Plate Fin
Collection
5TEM6 Series
Configuration
Downflow, Horizontal Left, Horizontal Right, Upflow
Material
Aluminum, Metal
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
2.8
BTU
24000
Fan Speeds
16
Horsepower
0.33 hp
MBH
24
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Type
T5TEM6B02AV21SA