This product requires certification to purchase.

3.5 - 5 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 23.5" W

Trane

5TEMC Series 3.5 - 5 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 23.5" W

  • Fast #
  • Part #T5TEMCD07AV51DA
  • Item #11629149
  • Manufacturer Part #5TEMCD07AV51DA
3.8 out of 5 Customer Rating
Brand image
Trane

5TEMC Series 3.5 - 5 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 23.5" W

  • Fast #
  • Part #T5TEMCD07AV51DA
  • Item #11629149
  • Manufacturer Part #5TEMCD07AV51DA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • Variable speed ECM motor
  • Low voltage pigtail connections
  • Draw through design
  • Horizontal drain pan
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
2000 ft3/min
Depth
21-1/8 in
Height
57-3/8 in
Liquid Line (OD)
3/8 in
Max CFM
2000 cfm
Suction Line (OD)
7/8 in
Tonnage
3.5 - 5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive Centrifugal
Coil Type
Plate Fin
Collection
5TEMC Series
Communicating
Communicating
Configuration
Convertible
Material
Aluminum, Metal
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
6
BTU
60000
MBH
60
Phase
Single Phase
Volts
208/230V