This product requires certification to purchase.

1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

Trane

5TXC Series 1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

  • Fast #
  • Part #T5TXCB003AS3HCA
  • Item #11501783
  • Manufacturer Part #5TXCB003AS3HCA
5 out of 5 Customer Rating
Brand image
Trane

5TXC Series 1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

  • Fast #
  • Part #T5TXCB003AS3HCA
  • Item #11501783
  • Manufacturer Part #5TXCB003AS3HCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21-1/2 in
Height
17-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
1.5 - 3 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Collection
5TXC Series
Configuration
Multi-Position
Indoor Outdoor
Indoor
Material
Aluminum
Proposition 65
WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV