This product requires certification to purchase.

6 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3

Trane

6 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3

  • Fast #
  • Part #TDHK072A4S0H0002
  • Item #12166084
  • Manufacturer Part #DHK072A4S0H0002
4.3 out of 5 Customer Rating
Brand image
Trane

6 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3

  • Fast #
  • Part #TDHK072A4S0H0002
  • Item #12166084
  • Manufacturer Part #DHK072A4S0H0002
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Refrigerant
R-454B
Electrical & Operational Information
BTU Cooling Rating
77000 Btu/h
Compressor Stages
Two Stage
Minimum Circuit Ampacity (MCA)
20
Phase
Three Phase
Rated Load Amps (RLA)
7
Volts
460V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
TDHK072A4S0H0002