This product requires certification to purchase.

6 Ton - Standard Efficiency Packaged Gas/Electric - Low Heat - R-454B - 460/3

Trane

6 Ton - Standard Efficiency Packaged Gas/Electric - Low Heat - R-454B - 460/3

  • Fast #
  • Part #TYSK072A4S0L0000
  • Item #11498289
  • Manufacturer Part #YSK072A4S0L0000
3.7 out of 5 Customer Rating
Brand image
Trane

6 Ton - Standard Efficiency Packaged Gas/Electric - Low Heat - R-454B - 460/3

  • Fast #
  • Part #TYSK072A4S0L0000
  • Item #11498289
  • Manufacturer Part #YSK072A4S0L0000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Downflow
Gas Valve Stages
Three-Stage
Refrigerant
R-454B
Electrical & Operational Information
Fuel Type
Natural Gas
Phase
Three Phase
Volts
460V