This product requires certification to purchase.

7.5 Ton - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

Trane

7.5 Ton - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #TGDK090A3EHA3YXA
  • Item #11785462
  • Manufacturer Part #GDK090A3EHA3YXA
4.9 out of 5 Customer Rating
Brand image
Trane

7.5 Ton - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #TGDK090A3EHA3YXA
  • Item #11785462
  • Manufacturer Part #GDK090A3EHA3YXA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
7.5 Ton
Tonnage
7.5 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Factory Std. Refrigerant Charge
60 oz
Refrigerant
R-454B
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Phase
Three Phase
Volts
230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
TGDK090A3EHA3YXA