This product requires certification to purchase.

80% AFUE - 60k Btu/h - Single-Stage Builder Grade Gas Furnace - 17.5" W

Trane

80% AFUE - 60k Btu/h - Single-Stage Builder Grade Gas Furnace - 17.5" W

  • Fast #
  • Part #TS8B1B060M4PSCC
  • Item #11682089
  • Manufacturer Part #S8B1B060M4PSCC
5 out of 5 Customer Rating
Brand image
Trane

80% AFUE - 60k Btu/h - Single-Stage Builder Grade Gas Furnace - 17.5" W

  • Fast #
  • Part #TS8B1B060M4PSCC
  • Item #11682089
  • Manufacturer Part #S8B1B060M4PSCC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Configuration
Multi-Position
Gas Valve Stages
Single-Stage
Electrical & Operational Information
BTU
60000
Warranty & Product Information
CEC Compliant
For Sale in CA