This product requires certification to purchase.

97% AFUE - 100k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 21" W

Trane

97% AFUE - 100k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #TS9V2C100D5VSBB
  • Item #11702383
  • Manufacturer Part #S9V2C100D5VSBB
5 out of 5 Customer Rating
Brand image
Trane

97% AFUE - 100k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #TS9V2C100D5VSBB
  • Item #11702383
  • Manufacturer Part #S9V2C100D5VSBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
97 %
Configuration
Downflow
Gas Valve Stages
Two-Stage
Electrical & Operational Information
BTU
100000
Warranty & Product Information
CEC Compliant
For Sale in CA