This product requires certification to purchase.

Commercial Furnace Electronic Air Cleaner

Trane

AccuClean™ Commercial Furnace Electronic Air Cleaner

  • Fast #
  • Part #TEFD145DLFR000A
  • Item #9508164
  • Manufacturer Part #EFD145DLFR000A
4 out of 5 Customer Rating
Brand image
Trane

AccuClean™ Commercial Furnace Electronic Air Cleaner

  • Fast #
  • Part #TEFD145DLFR000A
  • Item #9508164
  • Manufacturer Part #EFD145DLFR000A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Catches particles down to .3 micron in size and works in conjunction with your heating and cooling system to remove up to 99.98% of allergens from the filtered air to give you the superior air quality you deserve
  • AccuClean® whole-home air cleaner has been documented in an independent testing environment to remove more than 99% of the air pollutants, including the surrogate for the virus that causes COVID-19 within 30 minutes, and the Influenza A (H1N1) virus
  • AccuClean® whole-home air cleaner brings air purification to a whole new level by effectively reducing the presence of potential asthma and allergy-related triggers in your home, including dust, pollen, pet hair and dander, dust mites, mildew, lint, fungus, most tobacco smoke, cooking grease, and even certain bacteria
  • This certification identifies products suitable for people with asthma and allergies. The asthma & allergy friendly® certification mark is awarded only to those products that that are scientifically proven to reduce exposure to asthma and allergy triggers
  • The AccuClean®? whole-home air cleaner is verified by intertek sustainability as a zero ozone product. This endorsement signifies that the air cleaner's ozone emissions are below the federal requirements in the United States, meaning the AccuClean whole-home air cleaner is good for both your indoor home and outdoor environment
  • Requires Certification
Dimensions & Measurements
CFM
1200 ft3/min
Depth
27 in
Height
7-1/2 in
Width
14-1/2 in
Characteristics & Features
Collection
AccuClean™
Communicating
Communicating
Filter Type
HEPA
Material
Metal
Electrical & Operational Information
Volts
24V
Warranty & Product Information
Application
Furnace
Product Type
Electronic Air Cleaner