This product requires certification to purchase.

2 Ton - 16 SEER2 - Air Conditioner - R-454B

Trane

Choice 2 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR6024A1000A
  • Item #14270927
  • Manufacturer Part #5TTR6024A1000A
5 out of 5 Customer Rating
Brand image
Trane

Choice 2 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR6024A1000A
  • Item #14270927
  • Manufacturer Part #5TTR6024A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant and designed for brazed refrigerant line connections.
  • Spine Fin outdoor coil for efficient heat transfer and protection behind louvered panels.
  • Includes high and low pressure switches and a factory supplied, field installed liquid line drier.
  • Designed to operate in outdoor ambient temperatures up to 115°F.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
29-3/4 in
Height
32-3/4 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
156 lb
Width
32-5/8 in
Characteristics & Features
A2L Compatible
Yes
Collection
Choice
Compressor Type
Scroll
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
Compressor Stages
Single Stage
Horsepower
1/8 hp
Phase
Single Phase
Warranty & Product Information
Type
T5TTR6024A1000A
UL Listed
Yes