This product requires certification to purchase.

2000 cfm Metal Electronic Air Cleaner

Trane

CleanEffects™ 2000 cfm Metal Electronic Air Cleaner

  • Fast #
  • Part #TEFD210DLFR000B
  • Item #10256512
  • Manufacturer Part #EFD210DLFR000B
4.7 out of 5 Customer Rating
Brand image
Trane

CleanEffects™ 2000 cfm Metal Electronic Air Cleaner

  • Fast #
  • Part #TEFD210DLFR000B
  • Item #10256512
  • Manufacturer Part #EFD210DLFR000B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
2000 ft3/min
Depth
21 in
Height
7-1/2 in
Length
21 in
Characteristics & Features
Collection
CleanEffects™
Communicating
Communicating
Material
Metal
Electrical & Operational Information
Volts
24V
Warranty & Product Information
Product Type
Air Cleaner