This product requires certification to purchase.

1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 14.5" W

Trane

Comfort™ 1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 14.5" W

  • Fast #
  • Part #T5TXCA002AS3HCA
  • Item #10394033
  • Manufacturer Part #5TXCA002AS3HCA
5 out of 5 Customer Rating
Brand image
Trane

Comfort™ 1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 14.5" W

  • Fast #
  • Part #T5TXCA002AS3HCA
  • Item #10394033
  • Manufacturer Part #5TXCA002AS3HCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our coils are designed to efficiently transfer heat in your HVAC system
  • Together with the outdoor unit, they keep your home at the comfortable temperature you want
  • This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Enjoy comfort at home that you can depend on
  • Indoor coils are often hard to clean, but Comfort™ coils are designed to be easily wiped down, with a cleaner coil, you can enjoy cleaner air and higher performance from your HVAC system
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
900 ft3/min
Depth
21-1/2 in
Height
22-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
900 cfm
Tonnage
1.5 - 3 Ton
Weight
41 lb
Width
14-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Plate Fin
Collection
Comfort™
Configuration
Downflow, Horizontal, Upflow
Indoor Outdoor
Indoor
Material
Platinum
Refrigerant
R-454B
Refrigeration Control Type
TXV