This product requires certification to purchase.

5H/2C Stage Programmable Thermostat

Trane

ComfortLink™ II 5H/2C Stage Programmable Thermostat

  • Fast #
  • Part #TTCONT850AC52UC
  • Item #10258860
  • Manufacturer Part #TCONT850AC52UC
3.5 out of 5 Customer Rating
Brand image
Trane

ComfortLink™ II 5H/2C Stage Programmable Thermostat

  • Fast #
  • Part #TTCONT850AC52UC
  • Item #10258860
  • Manufacturer Part #TCONT850AC52UC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Program up to four temperature schedules for all day comfort
  • As a smart thermostat, ComfortLink® II XL850 delivers an intuitive, colorful, user interface that you can easily control from phone, tablet, or laptop so that you can achieve ideal home comfort or energy savings from virtually anywhere
  • The XL850's accompanying Z-Wave® devices enables you to access over 200 devices in your home for easy monitoring, so homeowners can keep tabs on their home 24-7 and get real time data and diagnostics help if there’s ever a problem
  • No matter the season, you can tap into the comfort you deserve with Trane's popular ComfortLink® II XL850 thermostat
  • This exceptional thermostat combines a colorful touchscreen with a smart home hub, accessible via smartphone, tablet or laptop, for the ultimate smart comfort experience
  • With the XL850's built-in bridge for Z-wave® devices, you have the ability to monitor and control over 200 devices in your home, from virtually anywhere
  • The ComfortLink® II XL850 comes equipped with trane diagnostics
  • When you opt-in to remote diagnostics, your dealer can access real time data about how your HVAC system is performing and will be alerted if there's a problem
  • Plus, if you grant your dealer remote access, they can even tap into your system and help troubleshoot problems remotely
  • The ComfortLink® II XL850 works with a network of controls and sensors to optimize your temperature and humidity levels
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
3-3/8 in
Width
5-1/2 in
Characteristics & Features
Collection
ComfortLink™ II
Programmability
Programmable
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Maximum Temperature
175
Minimum Temperature
-40
Power Source
Electric
Stages
5H/2C
Temperature Range
-40 to 175 Deg F
Volts
24V
Warranty & Product Information
Application
Residential