This product requires certification to purchase.

10 Ton, 230V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit

Trane

Precedent™ 10 Ton, 230V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ120A3S0M0001
  • Item #9860903
  • Manufacturer Part #YSJ120A3S0M0001
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 10 Ton, 230V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ120A3S0M0001
  • Item #9860903
  • Manufacturer Part #YSJ120A3S0M0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat -all electric
  • Gas pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification
Dimensions & Measurements
CFM
6800 ft3/min
Depth
53-1/4 in
Height
46-7/8 in
Length
88-1/8 in
Tonnage
10 Ton
Weight
1058 lb
Width
88-5/8 in
Characteristics & Features
A2L Compatible
No
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Precedent™
Compressor Type
Scroll
Configuration
Convertible
EER2
11.2
EER2 Range
11.2 - 11.6
Refrigerant
R-410A
Electrical & Operational Information
AMP
49
BTU
116000
BTU Cooling Rating
123000 Btu/h
BTU Heat Rating
200000 Btu/h
Decibel Rating (dB)
88 dB
EER
11.2
Fuel Type
Natural Gas, Propane
Horsepower
7/10 hp
Max Fuse Size
60
MBH
116
Phase
Three Phase
Power Source
Electric
RPM
1100
Stages
Three
Volts
230V
Watts
10.09 kW
Warranty & Product Information
Application
Commercial
Energy Star Compliant
No
ETL Listed
No
UL Listed
No