This product requires certification to purchase.

80% AFUE - 100k BTU -Downflow;Horizontal;Upflow - Electric Furnace - 21"

Trane

S8B1 Series 80% AFUE - 100k BTU -Downflow;Horizontal;Upflow - Electric Furnace - 21"

  • Fast #
  • Part #TS8B1C100M5PSCC
  • Item #10866877
  • Manufacturer Part #S8B1C100M5PSCC
4.8 out of 5 Customer Rating
Brand image
Trane

S8B1 Series 80% AFUE - 100k BTU -Downflow;Horizontal;Upflow - Electric Furnace - 21"

  • Fast #
  • Part #TS8B1C100M5PSCC
  • Item #10866877
  • Manufacturer Part #S8B1C100M5PSCC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE on S8B1 furnace models
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • S8B1 - 8 sku's - up flow/down flow/horizontal left/horizontal right
  • Added application flexibility and reduction in specification errors
  • At least 400 cfm/ton at 1/2 in H20 external static pressure
  • Requires Certification
Dimensions & Measurements
CFM
2000 ft3/min
Depth
28-3/4 in
Height
34 in
Tonnage
8.33 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
Direct Drive
Coil Type
Evaporator
Collection
S8B1 Series
Configuration
Downflow, Horizontal, Upflow
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
5
Refrigerant
R-410A, R-454B
Vent Type
Power Vent
Electrical & Operational Information
AMP
14.4
BTU
100000
BTU Heat Rating
80000 Btu/h
Condensing
No
Fan Speeds
1
Fuel Type
Propane, Natural Gas
Horsepower
1 hp
Maximum Overcurrent Protection (MOP)
15
Minimum Circuit Ampacity (MCA)
10.9
Phase
Single Phase
Power Source
Electric
Temperature Range
30 to 60 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.47
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
TS8B1C100M5PSCC