This product requires certification to purchase.

80% - Two-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"

Trane

S8X2 Series 80% - Two-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"

  • Fast #
  • Part #TS8X2B060M4PSCA
  • Item #9406414
  • Manufacturer Part #S8X2B060M4PSCA
4.5 out of 5 Customer Rating
Brand image
Trane

S8X2 Series 80% - Two-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"

  • Fast #
  • Part #TS8X2B060M4PSCA
  • Item #9406414
  • Manufacturer Part #S8X2B060M4PSCA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Nine tap blower motor
  • Two stage gas heat
  • Link™ communicating technology
  • Heavy gauge steel cabinet
  • Durable silicon nitride hot surface igniter
  • Multi-port, in-shot burners
  • Tubular steel heat exchanger
  • Pre-painted galvanized steel cabinet
  • Insulated cabinet for quiet operation
  • Requires Certification
Dimensions & Measurements
CFM
1600 ft3/min
Depth
28-3/4 in
Flue Size
4
Height
34 in
Tonnage
4 Ton
Weight
124 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
Direct Drive
Brand Model Compatibility
CleanEffects®
Coil Type
Evaporator
Collection
S8X2 Series
Communicating
Non-Communicating
Configuration
Downflow, Horizontal Left, Horizontal Right, Upflow
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
3
Refrigerant
R-410A, R-454B
Electrical & Operational Information
AMP
12
BTU
60000
BTU Heat Rating
48700 Btu/h
Condensing
No
Fan Speeds
9
Fuel Type
Natural Gas
Horsepower
3/4 hp
Ignition System
Silicon Nitride Hot Surface
Input (MBH)
60 MBH
Max Fuse Size
15
MBH
48.7
Phase
Single Phase
Power Source
Gas
Temperature Range
30 to 60 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.47
Energy Star Compliant
No
ETL Listed
No
UL Listed
No