This product requires certification to purchase.

96% - Variable Speed - 40K BTU - Downflow - Gas Furnace - 17.5"

You last purchased this on
 
Trane

S9V2 Series 96% - Variable Speed - 40K BTU - Downflow - Gas Furnace - 17.5"

Brand image
You last purchased this on
 
Trane

S9V2 Series 96% - Variable Speed - 40K BTU - Downflow - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9V2B040D3PSBD
  • Item #9743710
  • Manufacturer Part #S9V2B040D3PSBD
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Industry-leading efficiency
  • Groundbreaking structural design
  • Variable speed means consistent comfort
  • Quick and quiet
  • Save on your monthly energy use with this efficient two-stage furnace
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.47
BTU:
40000
BTU Heat Rating:
38800 Btu/h
Blower Type:
Variable Speed
CSA Certified:
CSA 2.3
Collection:
S9V2 Series
Communicating:
Communicating
Condensing:
Yes
Configuration:
Downflow
Depth:
28-3/4 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
40
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Tonnage:
3 Ton
Volts:
220V
Width:
17-1/2 in



Customers Also Bought
1–6 of 18 items
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Part #GBRNFU
Item #12850
4.7 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXPP9F
Item #10240687
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Part #SVAL08632
Item #2497466
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18732
Item #7966792
4.3 out of 5 Customer Rating
Requires Certification
Part #SSEN02352
Item #8025602
5 out of 5 Customer Rating
Requires Certification
Part #SVAL11154
Item #4884905
5 out of 5 Customer Rating
Requires Certification
Part #SCNT03671
Item #1973373
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing