This product requires certification to purchase.

Thermostat Sensor 105F

Trane

Thermostat Sensor 105F

  • Fast #
  • Part #SSEN02352
  • Item #8025602
  • Manufacturer Part #SEN02352
5 out of 5 Customer Rating
Brand image
Trane

Thermostat Sensor 105F

  • Fast #
  • Part #SSEN02352
  • Item #8025602
  • Manufacturer Part #SEN02352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermostat Sensor
  • Requires Certification
Dimensions & Measurements
Length
19 in
Characteristics & Features
Color
Black
Electrical & Operational Information
Maximum Temperature
105
Warranty & Product Information
Fits Model
4TWR6024N1000AA, 4TWX7024E1000AA, 4TWR6036N1000AA, 4TWX7048E1000AA, 4TWX7036E1000AA, 4TWR6060N1000AA, 4TWR6048N1000AA, 4A6H7024A1000D, 4A6H6024N1000A
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes