This product requires certification to purchase.

97% AFUE - 120k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 24.5" W

Trane

S9V2 Series 97% AFUE - 120k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 24.5" W

  • Fast #
  • Part #TS9V2D120U5VSBB
  • Item #11630742
  • Manufacturer Part #S9V2D120U5VSBB
3.9 out of 5 Customer Rating
Brand image
Trane

S9V2 Series 97% AFUE - 120k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 24.5" W

  • Fast #
  • Part #TS9V2D120U5VSBB
  • Item #11630742
  • Manufacturer Part #S9V2D120U5VSBB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 97% AFUE across all models
  • Meets utility rebates
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
2000 ft3/min
Depth
28-3/4 in
Height
34 in
Tonnage
10 Ton
Width
24-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
97 %
Blower Type
Direct Drive
Coil Type
Evaporator
Collection
S9V2 Series
Configuration
Horizontal, Upflow
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Stainless Steel
Number of Burners
6
Refrigerant
R-410A, R-454B
Vent Type
Power Vent
Electrical & Operational Information
AMP
13.4
BTU
120000
BTU Heat Rating
77050 Btu/h
Condensing
Yes
Fuel Type
Propane, Natural Gas
Horsepower
1 hp
Maximum Overcurrent Protection (MOP)
15
Minimum Circuit Ampacity (MCA)
10
Phase
Single Phase
Power Source
Electric
Temperature Range
40 to 70 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.47
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Energy Star Compliant
Yes
ETL Listed
Yes