This product requires certification to purchase.

97% AFUE - 60k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W

Trane

S9V2 Series 97% AFUE - 60k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W

  • Fast #
  • Part #TS9V2B060U4VSBB
  • Item #11630737
  • Manufacturer Part #S9V2B060U4VSBB
4.3 out of 5 Customer Rating
Brand image
Trane

S9V2 Series 97% AFUE - 60k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W

  • Fast #
  • Part #TS9V2B060U4VSBB
  • Item #11630737
  • Manufacturer Part #S9V2B060U4VSBB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
97 %
Collection
S9V2 Series
Configuration
Horizontal, Upflow
Gas Valve Stages
Two-Stage
Refrigerant
R-410A, R-454B
Electrical & Operational Information
BTU
60000
Fuel Type
Propane, Natural Gas
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes