96% AFUE - 40,000 BTU - Horizontal Left or Right/Upflow - Direct Drive - Furnace

You last purchased this on
 
Trane

S9X1 96% AFUE - 40,000 BTU - Horizontal Left or Right/Upflow - Direct Drive - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

S9X1 96% AFUE - 40,000 BTU - Horizontal Left or Right/Upflow - Direct Drive - Furnace

  • Fast #
  • Part #TS9X1B040U3PSBA
  • Item #7926914
  • Manufacturer Part #S9X1B040U3PSBA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency constant torque
  • ECM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-port, in-shot burners
  • Durable silicon nitride hot surface igniter
  • Sealed combustion, 100% outside air option
  • Matches with single- and two-stage AC and HP for more system options
  • Self-diagnostic integrated furnace control board (IFC)
  • Pre-painted galvanized steel cabinet
  • Tubular, stainless steel primary heat exchanger
  • Requires Certification

Documents


Specifications

AFUE:
96.00 %
AMP:
15, 8.8
ANSI:
ANSI Z21.47
BTU:
40000
BTU Heat Rating:
38800 Btu/h
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Coating:
Galvanized
Collection:
S9X1
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
40
Material:
Steel
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
RPM:
1075
Stages:
Single
Temperature Range:
30 to 60 Deg F
Tonnage:
3 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Weight:
114 lb
Width:
17-1/2 in