This product requires certification to purchase.

16.8 gal Bypass Humidifier

Trane

Series 200 16.8 gal Bypass Humidifier

  • Fast #
  • Part #TEHUMD300ABA00C
  • Item #9783540
  • Manufacturer Part #EHUMD300ABA00C
3.3 out of 5 Customer Rating
Brand image
Trane

Series 200 16.8 gal Bypass Humidifier

  • Fast #
  • Part #TEHUMD300ABA00C
  • Item #9783540
  • Manufacturer Part #EHUMD300ABA00C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large bypass
  • Automatic control
  • Ability to work with all furnace models
  • Bring moisture back to your home- bypass humidifiers adjust from summer to winter to provide the right amount of moisture to your home. Enjoy comfort and relief from allergies, static shock, dry skin, and more
  • Protect your home's furnishings - bypass humidifiers help protect wood floors, moldings, and furnishing from harmful dry conditions that can cause damage
  • Cleaner, hydrated air- reduce dryness while also cleaning your air with the help of the Trane CleanEffects® whole home air cleaner
  • Consistent humidity control - attach the humidifier directly to your Trane HVAC system. Enjoy easier maintenance and better humidity control throughout your home than you could with portable alternatives
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
16.8 gpd
Width
15-63/100 in
Characteristics & Features
Collection
Series 200
Color Finish Name
Green
Electrical & Operational Information
Volts
24/110V
Warranty & Product Information
Product Type
Bypass Humidifier
UL Listed
No