This product requires certification to purchase.

19 x 21 x 2 in. MERV 4 Filter Frame

Trane

SlimFit™ 19 x 21 x 2 in. MERV 4 Filter Frame

  • Fast #
  • Part #TBAYSF1185BAA
  • Item #7506839
  • Manufacturer Part #BAYSF1185BAA
5 out of 5 Customer Rating
Brand image
Trane

SlimFit™ 19 x 21 x 2 in. MERV 4 Filter Frame

  • Fast #
  • Part #TBAYSF1185BAA
  • Item #7506839
  • Manufacturer Part #BAYSF1185BAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
21 in
Size
19 in x 21 in x 2 in
Width
19 in
Characteristics & Features
Collection
SlimFit™
Disposable
No
MERV Rating
4
Warranty & Product Information
Product Type
Filter Frame