This product requires certification to purchase.

25300 BTU R-22 200/230V Single Phase Scroll Compressor

Trane

SXE Series 25300 BTU R-22 200/230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM11188
  • Item #8155586
  • Manufacturer Part #COM11188
5 out of 5 Customer Rating
Brand image
Trane

SXE Series 25300 BTU R-22 200/230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM11188
  • Item #8155586
  • Manufacturer Part #COM11188
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
20 in
Liquid Line (OD)
1/2 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Width
15 in
Characteristics & Features
A2L Compatible
No
Collection
SXE Series
Compressor Type
Scroll
Hertz
60
Oil Type
POE
Refrigerant
R-22
Electrical & Operational Information
AMP
21
BTU
25000
Horsepower
1 hp
MBH
25
Phase
Single Phase
Volts
208/230V