This product requires certification to purchase.

37 x 34 in. Top Accessory Kit

Trane

WeatherGuard™ 37 x 34 in. Top Accessory Kit

  • Fast #
  • Part #TBAYTWGR0004
  • Item #7912608
  • Manufacturer Part #BAYTWGR0004
4 out of 5 Customer Rating
Brand image
Trane

WeatherGuard™ 37 x 34 in. Top Accessory Kit

  • Fast #
  • Part #TBAYTWGR0004
  • Item #7912608
  • Manufacturer Part #BAYTWGR0004
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • OEM Accessory
  • Requires Certification
Dimensions & Measurements
Depth
34 in
Height
54 in
Length
37 in
Width
37 in
Characteristics & Features
Collection
WeatherGuard™
Warranty & Product Information
Fits Model
4TTV8036A1000BA, 4TTV8060A1000BA, 4TWV8037A1000AB, 4TTV8X48A1000AA, 4TTV8048A1000AC, 4TWV8048A1000BB, 4TWV8060A1000BB, 4TWV8037A1000BB, 4TWV8048A1000AC, 4TWV8049A1000BC, 4TWV8049A1000AB, 4TTV8060A1000BD, 4TWV8049A1000BD, 4TWV8037A1000BA, 4TTV8060A1000AA, 4TWR5048H1000AB, 4TWV8036A1000BC, 4TWV8048A1000BC, 4TWV8060A1000BC, 4TTV8048A1000BA, 4TWR6048H1000AC, 4TTV8060A1000AC, 4TWR6036H1000AD, 4TWV8049A1000AC, 4TWV8048A1000BD, 4TTV8048A1000AB, 4TWV8049A1000AA, 4TWR5036H1000AC, 4TWV8037A1000BD, 4TWV8060A1000BE, 4TWR5030H1000AB, 4TWV8060A1000BA, 4TTV8036A1000AB, 4TTV8060A1000AB, 4TWV8060A1000AA, 4TWR5042H1000AB, 4TTV8048A1000BD, 4TWV8060A1000AB, 4TTV8X60A1000AA, 4TTV8036A1000BC, 4TWV8048A1000BE, 4TWV8037A1000BC, 4TWV8037A1000AC, 4TWV8036A1000BB, 4TTV8037A1000BE, 4TWR5036H1000AB, 4TWV8037A1000AA, 4TWR6042H1000AD, 4TTV8037A1000AA, 4TWV8036A1000AA, 4TWV8060A1000AC, 4TWR6030H1000AC, 4TWV8037A1000BE, 4TTV8036A1000BD, 4TWV8049A1000BE, 4TTV0X24A1000AA, 4TTV8037A1000BC, 4TWV8036A1000AB, 4TWR5042H1000AC, 4TTV8048A1000BB, 4TTV8036A1000AA, 4TTV8036A1000AC, 4TTV8037A1000BD, 4TWV8036A1000BA, 4TWV8048A1000AB, 4TWR6060H1000AC, 4TTV8036A1000BB, 4TTV8060A1000BB, 4TTV8048A1000BE, 4TWV8036A1000BD, 4TTR6036J1000BA, 4TWV8049A1000BA, 4TTR7024A1000AA, 4TTR7036A1000CA, 4TTV8037A1000BA, 4TTV8037A1000BB, 4TWV8048A1000BA, 4TWR6036H1000AC, 4TWV8048A1000AA, 4TWR6042H1000AC, 4TTV8048A1000BC, 4TWV8049A1000BB, 4TWV8060A1000BD, 4TTR7024A1000BA, 4TTV8060A1000BE, 4TWV8036A1000AC, 4TTR7024A1000CA, 4TTV8060A1000BC, 4TTV8048A1000AA
Product Type
Top Kit