This product requires certification to purchase.

1.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B

This product has been replaced by

No image available
Trane 1.5 Ton - 16 SEER2 - Heat Pump with WeatherGuard™ - R-454B
Manufacturer Part #5TWX6018A1000A
Trane

XL15i 1.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B

  • Fast #
  • Part #T5TWX5018A1000A
  • Item #10394027
  • Manufacturer Part #5TWX5018A1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 1.5 Ton - 16 SEER2 - Heat Pump with WeatherGuard™ - R-454B
Manufacturer Part #5TWX6018A1000A
Trane

XL15i 1.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B

  • Fast #
  • Part #T5TWX5018A1000A
  • Item #10394027
  • Manufacturer Part #5TWX5018A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 15 single stage heat pump with WeatherGuard™ top harnesses next-generation refrigerant technology to maximize your year-round comfort while innovating for a sustainable future
  • Every Trane product goes through months of extreme testing to ensure superior reliability, excellent efficiency and comfort you can count on
  • This single stage heat pump provides increased energy efficiency
  • With a SEER2 of up to 16.5 and a HSPF2 of up to 8.5, you can save energy and maintain comfort
  • The 15 single stage heat pump with WeatherGuard™ top will keep you cool in the summer and warm in the winter
  • Pair with a furnace for a dual fuel hybrid system
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
29-4/5 in
Height
38 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
184 lb
Width
32-5/8 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Collection
XL15i
Compressor Type
Scroll
Factory Std. Refrigerant Charge
64 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
SEER
15.0
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
12
BTU
18000
BTU Cooling Rating
18000 Btu/h
Decibel Rating (dB)
71 dB
Horsepower
1/8 hp
Max Fuse Size
20
MBH
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
HSPF2
8.5