This product requires certification to purchase.

1.5 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1

This product has been replaced by

No image available
Trane 1.5 Ton - 16 SEER2 - Heat Pump - R-454B
Manufacturer Part #5TWR6018A1000A
Trane

XR15 1.5 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #T5TWR5018A1000A
  • Item #10394020
  • Manufacturer Part #5TWR5018A1000A
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 1.5 Ton - 16 SEER2 - Heat Pump - R-454B
Manufacturer Part #5TWR6018A1000A
Trane

XR15 1.5 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #T5TWR5018A1000A
  • Item #10394020
  • Manufacturer Part #5TWR5018A1000A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 15 single stage heat pump incorporates a more sustainable refrigerant
  • With a SEER2 of up to 16.5 and HSPF2 of up to 8.5, it's an excellent choice for an energy efficient home
  • Trane HVAC products go through months of extreme testing and only the strongest survive
  • We build reliability into every heat pump to give you long-lasting comfort
  • Stay warm all winter long by pairing your electric heat pump with a gas furnace
  • The heat pump heats your home and the furnace kicks in when temperatures plummet
  • Optimal heating and cooling efficiency could save you money
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Depth
29-4/5 in
Height
32-4/5 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
174 lb
Width
32-3/5 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Collection
XR15
Compressor Type
Scroll
Factory Std. Refrigerant Charge
64 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER
15.0
SEER2
15.2
SEER2 Range
15.2 - 40.0
Sound Blanket
No
Electrical & Operational Information
AMP
12
BTU
18000
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Horsepower
1/8 hp
Max Fuse Size
20
MBH
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
Yes
HSPF2
8.5
UL Listed
Yes