This product requires certification to purchase.

2 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - R-410A

Trane

XR16 2 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - R-410A

  • Fast #
  • Part #T4TWR6024N1000A
  • Item #9878467
  • Manufacturer Part #4TWR6024N1000A
4.6 out of 5 Customer Rating
Brand image
Trane

XR16 2 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - R-410A

  • Fast #
  • Part #T4TWR6024N1000A
  • Item #9878467
  • Manufacturer Part #4TWR6024N1000A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two stage Climatuff™ compressor
  • Galvanized steel louvered panels
  • Baked-on powder paint
  • Corrosion-resistant WeatherGuard™ fasteners
  • Spine Fin™ outdoor coil
  • DuraTuff™ rust-proof base pan
  • Sound insulator on compressor
  • Requires Certification
Dimensions & Measurements
CFM
3200 ft3/min
Depth
34 in
Height
45 in
Liquid Line (OD)
3/8 in
Max CFM
3200 cfm
Suction Line (OD)
5/8 in
Tonnage
2 Ton
Weight
236 lb
Width
37 in
Characteristics & Features
A2L Compatible
No
Auto Switching Heat
No
Coil Type
Spine Fin
Collection
XR16
Compressor Type
Climatuff™
EER2
12.6
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
160 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
Refrigerant Control
EEV
Refrigeration Control Type
TXV
SEER
16.0
SEER2
16.2
SEER2 Range
15.2 - 40.0
Sound Blanket
No
Electrical & Operational Information
AMP
15
BTU
24000
BTU Cooling Rating
24000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
72 dB
Horsepower
1/8 hp
Max Fuse Size
25
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
HSPF
8.8
HSPF2
7.5
UL Listed
Yes