This product requires certification to purchase.

100W 1-Light Down Lighting Outdoor Wall Sconce in Black

Trans Globe Lighting

Rendell 100W 1-Light Down Lighting Outdoor Wall Sconce in Black

  • Fast #
  • Part #T4483BK
  • Item #9330390
  • Manufacturer Part #4483 BK
3.4 out of 5 Customer Rating
Brand image
Trans Globe Lighting

Rendell 100W 1-Light Down Lighting Outdoor Wall Sconce in Black

  • Fast #
  • Part #T4483BK
  • Item #9330390
  • Manufacturer Part #4483 BK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/4 in
Height
12 in
Width
8 in
Characteristics & Features
Collection
Rendell
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Type
T4483BK
UPC
736916544832