This product requires certification to purchase.

10 in. Gasket PVC SDR 35 Sewer Wye

TRENCH TOUGH PLUS

10 in. Gasket PVC SDR 35 Sewer Wye

  • Fast #
  • Part #MUL043308
  • Item #986
  • Manufacturer Part #107-1010
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

10 in. Gasket PVC SDR 35 Sewer Wye

  • Fast #
  • Part #MUL043308
  • Item #986
  • Manufacturer Part #107-1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection Molded
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Pressure - Maximum
15 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Sewer Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Wastewater, Stormwater, Industrial Waste
ASTM
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
CSA Certified
CSA B181.2, CSA B182.2
FM Approved
No
NSF Certified
No
Origin
Global
UPC
622454433083