This product requires certification to purchase.

10 in. Socket Weld SDR 35 PVC Sewer Cap

TRENCH TOUGH PLUS

10 in. Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL040995
  • Item #84522
  • Manufacturer Part #040995
3.2 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

10 in. Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL040995
  • Item #84522
  • Manufacturer Part #040995
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fabricated
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Drainage
ASTM
ASTM D-2729, ASTM D-3034
CSA Certified
CSA B182.1, CSA B182.2
FM Approved
No
NSF Certified
No
Origin
Global
UPC
622454409958