This product requires certification to purchase.

10 x 10 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

TRENCH TOUGH PLUS

10 x 10 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL043311
  • Item #1160
  • Manufacturer Part #043311
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

10 x 10 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL043311
  • Item #1160
  • Manufacturer Part #043311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
4 in
Fitting Sizes
10 in x 10 in x 4 in
Pressure - Maximum
15 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Double Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Wastewater, Stormwater, Industrial Waste
ASTM
ASTM D-3034, ASTM F-1336, ASTM F-679
CSA Certified
CSA B181.2, CSA B182.1, CSA B182.2
FM Approved
Yes
NSF Certified
No
Origin
Global
UPC
622454433113