This product requires certification to purchase.

12 in. Gasket SDR 35 PVC Sewer Cap

TRENCH TOUGH PLUS

12 in. Gasket SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL043987
  • Item #57481
  • Manufacturer Part #043987
4.6 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

12 in. Gasket SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL043987
  • Item #57481
  • Manufacturer Part #043987
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection Molded
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
12 in
Fitting Sizes
12 in
Pressure - Maximum
15 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Sewer Cap
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Waste, Storm, Industrial
ASTM
ASTM D-3034, ASTM F-170, ASTM F-679
CSA Certified
CSA B181.2, CSA B182.2
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UPC
622454439870