This product requires certification to purchase.

4 in. Socket Weld SDR 35 PVC Sewer Cap

This product has been replaced by

Multi-Fittings Corporation Solvent Weld Plastic Cap
Multi-Fittings Corporation 4 in. Solvent Weld PVC Cap
Manufacturer Part #340959
TRENCH TOUGH PLUS

4 in. Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL040959
  • Item #75404
  • Manufacturer Part #040959
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Multi-Fittings Corporation Solvent Weld Plastic Cap
Multi-Fittings Corporation 4 in. Solvent Weld PVC Cap
Manufacturer Part #340959
TRENCH TOUGH PLUS

4 in. Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL040959
  • Item #75404
  • Manufacturer Part #040959
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    14  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Superior chemical resistance
  • Super abrasion resistance
  • Leak-proof joints
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Corrosion resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Sewer
ASTM
ASTM D-2729, ASTM D-3034
CSA Certified
CSA B182.1, CSA B182.2
FM Approved
No
NSF Certified
No
UPC
622454409590