This product requires certification to purchase.

8 x 8 x 4 x 4 in. Gasket Sewer Reducing SDR 35 PVC Cross

TRENCH TOUGH PLUS

8 x 8 x 4 x 4 in. Gasket Sewer Reducing SDR 35 PVC Cross

  • Fast #
  • Part #MUL043573
  • Item #1346137
  • Manufacturer Part #043573
4.2 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

8 x 8 x 4 x 4 in. Gasket Sewer Reducing SDR 35 PVC Cross

  • Fast #
  • Part #MUL043573
  • Item #1346137
  • Manufacturer Part #043573
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fabricated
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
End Connections
Gasket
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
8 in x 8 in x 4 in x 4 in
Pressure - Maximum
15 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Cross
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Wastewater, Stormwater, Industrial Waste
CSA Certified
CSA B181.2, CSA B182.2
FM Approved
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
622454435735