This product requires certification to purchase.

6 in. x 50 ft. Outerwrap

Trenton

Poly-Ply™ 6 in. x 50 ft. Outerwrap

  • Fast #
  • Part #TPP06
  • Item #10402822
  • Manufacturer Part #PP06
4.4 out of 5 Customer Rating
Brand image
Trenton

Poly-Ply™ 6 in. x 50 ft. Outerwrap

  • Fast #
  • Part #TPP06
  • Item #10402822
  • Manufacturer Part #PP06
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3-ply composition for extra mechanical strength
  • High dielectric strength
  • Conforms to irregular shapes
  • Composed of inert plastic film that will not deteriorate
  • Resistant to chemicals and bacteria
  • Convenient size of roll
  • Relatively inexpensive
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Size
6 in x 50 ft
Thickness
1.5 mil
Width
6 in
Characteristics & Features
Collection
Poly-Ply™
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
TPP06