This product requires certification to purchase.

1-1/2 in. Stainless Steel Flanged Ball Valve

Trimteck

OpVEE™ 1-1/2 in. Stainless Steel Flanged Ball Valve

  • Fast #
  • Part #T15SSOPVEE150
  • Item #9549898
  • Manufacturer Part #15SSOPVEE150
4.9 out of 5 Customer Rating
Trimteck

OpVEE™ 1-1/2 in. Stainless Steel Flanged Ball Valve

  • Fast #
  • Part #T15SSOPVEE150
  • Item #9549898
  • Manufacturer Part #15SSOPVEE150
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trimteck's OpVEE is the highest performance V-notch ball control valve on the market today
  • Its advanced design features have taken into account the requirements and recommendations of process control engineers and plant personnel from across varying industries: pulp & paper, chemical, oil & gas, power generation, and others
  • The OpVEE combines unique features such as an oversized post bearing system, and a large packing box with a robust bolted flange and stem blowout prevention
  • Special care is given to the mechanical connection between shaft and ball, which is splined using precise EDM techniques for maximum grip to avoid any lost motion or dead band
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
1-1/2 in
Characteristics & Features
Collection
OpVEE™
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
1 piece
Valve Operator
Memory Stop
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150