This product requires certification to purchase.

23-3/8 x 15-1/2 in. 2000 cfm Media Air Cleaner

Trion

Air Bear® 23-3/8 x 15-1/2 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #T447380011
  • Item #9836877
  • Manufacturer Part #447380-011
3.5 out of 5 Customer Rating
Brand image
Trion

Air Bear® 23-3/8 x 15-1/2 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #T447380011
  • Item #9836877
  • Manufacturer Part #447380-011
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use with all types of furnaces and central forced air unitary HVAC equipment
  • Quick and easy installation, mounts directly to HVAC equipment
  • Sliding air inlet flange adjustable to simplify duct connection
  • Reduces floor space requirements for installations that require a 90° duct adapter
  • Floor space saving makes the right angle ideal for basement and closet based HVAC system placements
  • Cabinet door can be moved to either side allowing both left-hand and right-hand system placement
  • Rugged heavy duty construction including premium powder coat paint provide for long life in challenging environments
  • TRION right angle media air cleaners deploy 20" x 25" x 5" Air Bear filters manufactured with electrostatically charge synthetic media available in 3 efficiency levels being: MERV 13 or MERV 11 or MERV 8
  • For odor absorption, Air Bear black MERV 10 replacement filters are available which additionally include a 2nd filter layer of high performance carbon
  • Also available in 22 gauge galvanized models without powder coat paint
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
23-3/8 in x 15-1/2 in
CFM
2000 ft3/min
Depth
25-5/8 in
Height
23-3/8 in
Width
15-1/2 in
Characteristics & Features
Collection
Air Bear®
Filter Type
Media