This product requires certification to purchase.

Scrubbing (Case of 16)

Trizact™

Diamond TZ Scrubbing (Case of 16)

  • Fast #
  • Part #3M7100135857
  • Item #7523814
  • Manufacturer Part #7100135857
3.7 out of 5 Customer Rating
Brand image
Trizact™

Diamond TZ Scrubbing (Case of 16)

  • Fast #
  • Part #3M7100135857
  • Item #7523814
  • Manufacturer Part #7100135857
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 580
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Micro-replicated composite diamond abrasive structures consistently and rapidly smooth and level stone floor surfaces
  • Works on concrete, terrazzo, marble, and other stone floor types
  • Self break-in feature that allows for quick cutting
  • Part of the 3M™ stone floor protection system
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 16
Characteristics & Features
Collection
Diamond TZ
Color Finish Category
Blues
Color Finish Name
Blue
Material
Diamond
Warranty & Product Information
Application
Polishing
UPC
051125860208