This product requires certification to purchase.

*CVR* CANARY WHARF 1LT PEND MEDIU

Troy Lighting

Canary Wharf *CVR* CANARY WHARF 1LT PEND MEDIU

  • Fast #
  • Part #TF4244
  • Item #5066931
  • Manufacturer Part #F4244
3.7 out of 5 Customer Rating
Brand image
Troy Lighting

Canary Wharf *CVR* CANARY WHARF 1LT PEND MEDIU

  • Fast #
  • Part #TF4244
  • Item #5066931
  • Manufacturer Part #F4244
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Hang straight canopy included.
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Canopy Dimensions - 6"Dia x 1.25"H
  • Stem Length - 1 x 6", 2 x 12", 1 x 18"
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Height
13 in
Characteristics & Features
Collection
Canary Wharf
Color Finish Category
Browns
Color Finish Name
Burnt Sienna
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
TF4244
UL Listed
Yes
UPC
782042863507