This product requires certification to purchase.

60W 1-Light 12.75in. Wall Sconce in Patina Brass

Troy Lighting

Rainhill 60W 1-Light 12.75in. Wall Sconce in Patina Brass

  • Fast #
  • Part #TB3207PBR
  • Item #10346906
  • Manufacturer Part #B3207-PBR
5 out of 5 Customer Rating
Brand image
Troy Lighting

Rainhill 60W 1-Light 12.75in. Wall Sconce in Patina Brass

  • Fast #
  • Part #TB3207PBR
  • Item #10346906
  • Manufacturer Part #B3207-PBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drawing loose inspiration from classic silhouettes of the past, Rainhill brings retro charm to contemporary spaces
  • The focal point of the fixture is the large metal shade, which is designed to reflect light downward and outward, creating a warm and inviting atmosphere
  • Requires Certification
Dimensions & Measurements
Depth
11-1/2 in
Height
7 in
Width
10 in
Characteristics & Features
Collection
Rainhill
Color Finish Category
Brass Tones
Color Finish Name
Patina Brass
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
No
Type
TB3207PBR
UL Listed
Yes
UPC
197292071556