This product requires certification to purchase.

12 x 12 in. Commercial 1-way Return Grille in White Aluminum

TRUaire®

12 x 12 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29012X12
  • Item #3865368
  • Manufacturer Part #A29012X12
3.6 out of 5 Customer Rating
Brand image
TRUaire®

12 x 12 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29012X12
  • Item #3865368
  • Manufacturer Part #A29012X12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Return Grille in White
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
12 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Commercial
UPC
803492207625