This product requires certification to purchase.

12 x 4 in Residential Floor in Brown

TRUaire®

12 x 4 in Residential Floor in Brown

  • Fast #
  • Part #REC150MB04X12
  • Item #1800562
  • Manufacturer Part #150MB04X12
4.9 out of 5 Customer Rating
Brand image
TRUaire®

12 x 4 in Residential Floor in Brown

  • Fast #
  • Part #REC150MB04X12
  • Item #1800562
  • Manufacturer Part #150MB04X12
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Floor and Residential Floor Grille Brown
  • Requires Certification
Dimensions & Measurements
Length
12 in
Width
4 in
Characteristics & Features
Color Finish Name
Brown
Material
Steel
Warranty & Product Information
Application
Floor, Residential
Type
REC150MB04X12
UPC
803492151065