12 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum
12 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-way Aluminum
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Side Mount
- Material:
- Aluminum
- UPC:
- 803492751265
- Width:
- 8 in