This product requires certification to purchase.

14 x 24 in. Stamped Return Air Grille

TRUaire®

14 x 24 in. Stamped Return Air Grille

  • Fast #
  • Part #REC17014X24
  • Item #1634802
  • Manufacturer Part #17014X24
3.1 out of 5 Customer Rating
Brand image
TRUaire®

14 x 24 in. Stamped Return Air Grille

  • Fast #
  • Part #REC17014X24
  • Item #1634802
  • Manufacturer Part #17014X24
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped Return Air Grille
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
14 in
Width
24 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T17014X24
UPC
803492171360