This product requires certification to purchase.

14 x 6 in. Ceiling & Sidewall Register in White 2-way Steel

TRUaire®

14 x 6 in. Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M14X6
  • Item #1634732
  • Manufacturer Part #102M14X06
5 out of 5 Customer Rating
Brand image
TRUaire®

14 x 6 in. Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M14X6
  • Item #1634732
  • Manufacturer Part #102M14X06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-way Steel
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
14 in
Width
6 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Commercial