16 x 16 in. Filter Grille
16 x 16 in. Filter Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filter Grille
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 16
- Material:
- Steel
- UPC:
- 803492191450
- Width:
- 16