This product requires certification to purchase.

14 x 10 in. Ceiling and Sidewall Return Grille Pristine White Steel

TRUaire®

170 Series 14 x 10 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17014X10
  • Item #1634795
  • Manufacturer Part #17014X10
5 out of 5 Customer Rating
Brand image
TRUaire®

170 Series 14 x 10 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17014X10
  • Item #1634795
  • Manufacturer Part #17014X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pristine White Steel
  • Requires Certification
Dimensions & Measurements
Depth
1/4 in
Fin Spacing
1/2 in
Height
10 in
Width
14 in
Characteristics & Features
Collection
170 Series
Color Finish Name
Pristine White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Ceiling, Sidewall
UPC
803492171322