This product requires certification to purchase.

20 x 10 in. HVAC 1-way Return Grille Pristine White Steel

TRUaire®

170 Series 20 x 10 in. HVAC 1-way Return Grille Pristine White Steel

  • Fast #
  • Part #REC17020X10
  • Item #5048938
  • Manufacturer Part #17020X10
4.4 out of 5 Customer Rating
Brand image
TRUaire®

170 Series 20 x 10 in. HVAC 1-way Return Grille Pristine White Steel

  • Fast #
  • Part #REC17020X10
  • Item #5048938
  • Manufacturer Part #17020X10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pristine White Steel
  • Requires Certification

Specifications

Application:
HVAC
Collection:
170 Series
Color Finish Name:
Pristine White
Fin Spacing:
1/2
GRD Deflection Type:
1-way
Height:
20
Material:
Steel
UPC:
803492171629
Width:
10