This product requires certification to purchase.

18 x 18 in. Residential 1-way Return Grille in White Steel

TRUaire®

18 x 18 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17018X18
  • Item #5048948
  • Manufacturer Part #17018X18
5 out of 5 Customer Rating
Brand image
TRUaire®

18 x 18 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17018X18
  • Item #5048948
  • Manufacturer Part #17018X18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
18
Material:
Steel
Type:
TA304M1010
UPC:
803492171568
Width:
18